8 x 8 x 3 in. Mechanical Joint Ductile Iron C153 Short Body Reducing Tee (Less Accessories)

You last purchased this on
 

8 x 8 x 3 in. Mechanical Joint Ductile Iron C153 Short Body Reducing Tee (Less Accessories)

This product requires certification to purchase.
You last purchased this on
 

8 x 8 x 3 in. Mechanical Joint Ductile Iron C153 Short Body Reducing Tee (Less Accessories)

  • Fast #
  • Part #MJTLAXM
  • Item #91427
  • Manufacturer Part #670610101437
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C106, ANSI C111, ANSI C153
AWWA:
AWWA A-21.11, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-106, AWWA C-111, AWWA C-153, AWWA C-600, AWWA C-651
Clean Bagged:
No
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connection 3:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Size 3:
3 in
Fitting Sizes:
8 in x 3 in
Fitting Type:
Reducing
ISO:
ISO 9001:2015
Material:
Ductile Iron
NSF:
NSF 372 Annex G, NSF 61 Annex G
NSF Certified:
Yes
Pipe Lining:
Cement-lined
Pressure - High:
350
UL Listed:
Yes