8 x 8 x 3 in. S160 WPB Tee Buttweld Schedule 160 Carbon Steel

You last purchased this on
 

8 x 8 x 3 in. S160 WPB Tee Buttweld Schedule 160 Carbon Steel

This product requires certification to purchase.
You last purchased this on
 

8 x 8 x 3 in. S160 WPB Tee Buttweld Schedule 160 Carbon Steel

  • Fast #
  • Part #GW160TXXM
  • Item #4897584
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

End Connection 1:
Weld
End Connection 2:
Weld
End Connection 3:
Weld
End Connections:
Weld
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Size 3:
3 in
Fitting Sizes:
8 in x 8 in x 3 in
Fitting Type:
Tee
Material:
Carbon Steel
Schedule Class:
160