8 x 8 x 4 in. Copper Reducing Tee
Part #CTXXP
All Sizes
Product Details
- Lead-free*
- Dezincification resistant
Documents
Specifications
ANSI Specifications: ANSI 372, ANSI 61
ASTM Specifications: ASTM B-75 C12200
Application: Air Conditioning, Potable Water, Refrigeration
Clean Bagged: No
End Connection 2: Copper
End Connection 3: Copper
End Connections: Copper
FM Approved: No
Fire Suppression System Rated: No
Fitting Size 2: 8 in
Fitting Size 3: 4 in
Fitting Type: Reducing
High Pressure: 700
IAPMO Listed: No
ISO Specifications: ISO 9001
MSS Specifications: MSS SP-104, MSS SP-109
NSF Certified: Yes
NSF Specifications: NSF 372, NSF 61
UL Listed: UL 207