8 x 8 x 4 in. Extra Heavy Carbon Steel Weld Reducing Tee
Part #GWXTXXP | Item #436480
$
176.67
EACH
(Pricing is for 8 in x 8 in x 4 in)
All Sizes
Product Details
- Conforms to ASTM A-234 WPB, ANSI B16.9
- Please contact your local branch for availability in your area
Specifications
ASTM Specifications: ASTM A-234
End Connection 1: Weld
End Connection 2: Weld
End Connection 3: Weld
End Connections: Weld
Fitting Size 1: 8 in
Fitting Size 2: 8 in
Fitting Size 3: 4 in
Fitting Sizes: 8 in x 8 in x 4 in
Fitting Type: Tee
Material: Carbon Steel
Origin: Global
Schedule Class: Extra Heavy