8 x 8 x 4 in. Hub Solvent Weld Reducing and Sanitary SDR 35 PVC Tee Wye

MUL040129

Manufacturer Part #: 040129

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-2729, ASTM D-3034
Application
Sewer
Clean Bagged
No
End Connection 2
Hub
End Connection 3
Hub
End Connections
Hub
FM Approved
No
Fitting Size 2
8 in
Fitting Size 3
4 in
Fitting Type
Reducing, Sanitary
NSF Certified
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday