8 x 8 x 4 in. IPS Fabricated Reducing DR 9 HDPE Tee

You last purchased this on
 

8 x 8 x 4 in. IPS Fabricated Reducing DR 9 HDPE Tee

This product requires certification to purchase.
You last purchased this on
 

8 x 8 x 4 in. IPS Fabricated Reducing DR 9 HDPE Tee

  • Fast #
  • Part #PEI9FTXP
  • Item #3405098
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-3350-02, ASTM F-714, ASTM D-2513-09, ASTM F-2206-02, ASTM D-3261-03, ASTM D-2683-04
Clean Bagged:
No
End Connection 1:
Butt Fusion
End Connection 2:
Butt Fusion
End Connection 3:
Butt Fusion
End Connections:
Butt Fusion
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Size 3:
4 in
Fitting Sizes:
8 in x 8 in x 4 in
Fitting Type:
Tee
Material:
Plastic
Material Type:
HDPE
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Schedule Class:
SDR 9