8 x 8 x 4 in. Mechanical Joint Reducing Ductile Iron C153 Short Body Wye with Protecto P-401 Lined

Part #DMJYP4LAXP  |  Manufacturer Part #398333

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ANSI Specifications: [ANSI C110, ANSI A21.10, ANSI C104, ANSI A21.4, ANSI C111, ANSI A21.11, ANSI C600, ANSI C150, ANSI C151, ANSI C900, ANSI C905, ANSI 61]

AWWA Specifications: [AWWA C-110, AWWA A-21.10, AWWA C-153, AWWA A-21.53, AWWA A-21.4, AWWA C-104, AWWA C-111, AWWA A-21.11, AWWA C-600, AWWA C-150, AWWA C-151, AWWA C-900, AWWA C-905]

Clean Bagged: No

Ductile Iron Class: C153

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connection 3: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Size 3: 4 in

Fitting Sizes: 8 in x 8 in x 4 in

Fitting Type: Reducing

High Pressure: 350

ISO Specifications: ISO 9001:2015

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Domestic

Pipe Lining: Protecto P-401

UL Listed: Yes