8 x 8 x 4 in. Butt Weld Schedule 10 316L Stainless Steel Reducing Tee
8 x 8 x 4 in. Butt Weld Schedule 10 316L Stainless Steel Reducing Tee
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI B16.9
- ASTM:
- ASTM A-403 Grade WPW
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connection 3:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 8 in x 8 in x 4 in
- Fitting Type:
- Reducing, Tee
- IAPMO Listed -:
- No
- MSS:
- MSS SP-43
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- 10
- UL Listed:
- No