8 x 8 x 4 x 4 in. Flanged 125# Ductile Iron C110 Full Body Cross
8 x 8 x 4 x 4 in. Flanged 125# Ductile Iron C110 Full Body Cross
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI C110, ANSI A21.10, ANSI A21.11, ANSI C104, ANSI A21.4, ANSI 125, ANSI B16.1
- AWWA:
- AWWA C-110, AWWA A-21.10, AWWA C-104, AWWA A-21.4
- Clean Bagged:
- No
- Coating:
- Epoxy
- Ductile Iron Class:
- C110
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connection 3:
- Flanged
- End Connection 4:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Size 3:
- 4 in
- Fitting Size 4:
- 4 in
- Fitting Sizes:
- 8 in x 4 in
- Fitting Type:
- Reducing
- Material:
- Ductile Iron
- NSF:
- NSF 372 Annex G, NSF 61
- NSF Certified:
- Yes
- Pipe Lining:
- Cement-lined
- Pressure Class:
- 125#
- UL Listed:
- Yes