8 x 8 x 6 in. 26 ga PH2 Grade 3.5 Extension with Paint

Part #SHMPH226PGSXXU35  |  Item #4041781  |  Manufacturer Part #8413.080806-35-26

Call for Pricing EACH

Width

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
(571) 510-6916.

Product Details

Specifications

Diameter: 8 in

Gauge: 26

Length: 8 in

Width: 6 in