8 x 8 x 6 in. Barbed 150# Reducing SDR 35 PVC Sewer Wye for C900 Pipe
This product has been replaced by
Manufacturer Part #274010
8 x 8 x 6 in. Barbed 150# Reducing SDR 35 PVC Sewer Wye for C900 Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Same water-tight gaskets as our AWWA C900 pressure fittings and can even be equipped with oil resistant nitrile gaskets for use in soils that are (or potentially could be) contaminated with hydrocarbons
- Easy to install
- Multi fittings special high molecular weight PVC compound with the highest impact strength
Documents
Specifications
- ASTM:
- ASTM D-3034
- Application:
- Sewer, PVC Pipe
- Clean Bagged:
- No
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connection 3:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Size 3:
- 6 in
- Fitting Sizes:
- 8 in x 8 in x 6 in
- Fitting Type:
- Reducing
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73
- NSF Certified:
- No
- Pressure Class:
- 150#
- Schedule Class:
- SDR 35