8 x 8 x 6 in. Socket Weld Sewer SDR 35 PVC Double Wye

You last purchased this on
 
Multi-Fittings Corporation

8 x 8 x 6 in. Socket Weld Sewer SDR 35 PVC Double Wye

This product requires certification to purchase.
Brand image
You last purchased this on
 
Multi-Fittings Corporation

8 x 8 x 6 in. Socket Weld Sewer SDR 35 PVC Double Wye

  • Fast #
  • Part #MUL040312
  • Item #84585
  • Manufacturer Part #040312
3.1 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Properly Installed SDR35 Solvent Weld Sewer Fittings Provide Leak-proof Joints, This Eliminates Underground Water Infiltration And Exfiltration
  • The Chemical Resistance Of SDR35 Sewer Fittings Is Exceptional, Acids, Alkalis And Normally Diluted Hydrocarbons Have Little Or No Effect, Aggressive Soil Conditions Due To Sulfates, Carbonates, Industrial Effluents, And Acid Rain Are Easily Handled By SDR35 Solvent Weld Sewer Fittings
  • Fabricated
  • SDR35 Solvent Weld Sewer Fittings Are Highly Resistant To Abrasion, Making Them Ideal For Transporting Abrasive Effluent, Even In High Velocity Storm Sewer Systems
  • Requires Certification

Specifications

ASTM:
ASTM D-2665, ASTM D-2729, ASTM D-3034
Application:
Sanitary Drain, Drainage Systems
CSA Certified:
CSA B182.1, CSA B182.2
Clean Bagged:
No
Elbow Degree:
45 DD
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connections:
Hub
FM Approved:
Yes
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Size 3:
6 in
Fitting Sizes:
8 in x 8 in x 6 in
Fitting Type:
Double Wye
IAPMO Listed -:
Yes
Length:
17-3/8 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
15 psi
Schedule Class:
SDR 35
Weight:
3.364 lb