8 x 8 x 6 in. Mechanical Joint Ductile Iron C153 Short Body Reducing Tee (Less Accessories)

You last purchased this on
 

8 x 8 x 6 in. Mechanical Joint Ductile Iron C153 Short Body Reducing Tee (Less Accessories)

This product requires certification to purchase.
You last purchased this on
 

8 x 8 x 6 in. Mechanical Joint Ductile Iron C153 Short Body Reducing Tee (Less Accessories)

  • Fast #
  • Part #MJTLAXU
  • Item #91429
  • Manufacturer Part #670610101475
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.16, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C106, ANSI C111, ANSI C116, ANSI C153
ASTM:
ASTM A-242, ASTM A-536
AWWA:
AWWA A-21.11, AWWA A-21.16, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-106, AWWA C-111, AWWA C-116, AWWA C-153, AWWA C-600, AWWA C-651
Clean Bagged:
No
Coating:
Asphaltic, Fusion Bonded Epoxy
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connection 3:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Size 3:
6 in
Fitting Sizes:
8 in x 8 in x 6 in
Fitting Type:
Reducing, Tee
ISO:
ISO 9001:2015
Material:
Ductile Iron
NSF:
NSF 372 Annex G, NSF 375, NSF 61 Annex G
NSF Certified:
Yes
Origin:
Global
Pipe Lining:
Cement-lined
Pressure Class:
350#
UL Listed:
Yes
Weight:
79 lb