8 x 8 x 6 in. S160 WPB Tee Buttweld Schedule 160 Carbon Steel
8 x 8 x 6 in. S160 WPB Tee Buttweld Schedule 160 Carbon Steel
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connection 3:
- Weld
- End Connections:
- Weld
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Size 3:
- 6 in
- Fitting Sizes:
- 8 in x 8 in x 6 in
- Fitting Type:
- Tee
- Material:
- Carbon Steel
- Schedule Class:
- 160