8 x 8 x 7 in. Duct Square-To-Round
Part #SHMCB30XXWPG | Item #4042115 | Manufacturer Part #5457.080807
Call for Pricing
EACH
Height
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
Diameter: 7 in
Duct Shape: Square to Round
Duct Size: 8 in x 8 in x 7 in
Gauge: 30
Height: 4 in
Length: 8 in
Material: Galvanized Steel
Width: 8 in