8 x 8 x 8 in. Duct Square-To-Round

Part #SHMCBST26XPG  |  Manufacturer Part #5455.080808-26

Length:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 8 in

Duct Shape: Square to Round

Duct Size: 8 in x 8 in x 8 in

Gauge: 26

Height: 10 in

Length: 8 in

Material: Galvanized Steel

Width: 8 in