8 x 8 x 8 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT
Part #JBS080808 | Item #7460179 | Manufacturer Part #BS080808
Call for Pricing
EACH
Length
Product Details
- Edge Crush Test: 32
- Regular Slotted Carton
Specifications
Height: 8 in
Length: 8 in
Material: Kraft Corrugated
Product Type: Carton
Strength: 32 ECT
Style: RSC
UL Listed: No
Wall Type: Single Wall
Width: 8 in