8 x 9 in. Galvanized Steel Starting Collar in Round Duct

Part #S404DCCX  |  Manufacturer Part #08-404-DCC

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

ASTM Specifications: ASTM A653

Diameter: 8 in

Duct Shape: Round

Gauge: 30

Length: 9 in

Material: Galvanized Steel

Width: 9 in