80 x 36 x 2 in. Condensate Drain Pan 3/4 in Female
Part #SHMDP243680 | Item #4579221 | Manufacturer Part #CA30368024
Call for Pricing
EACH
End Connections:
FemaleSHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Drain pan with 1 drain plug is 2" high
- Galvanized steel
Documents
Specifications
Depth: 2 in
End Connection 1: Female
End Connections: Female
Fitting Size 1: 3/4 in
Fitting Sizes: 3/4 in
Gauge: 24
Height: 36 in
Length: 80 in
Material: Galvanized Steel
Width: 36 in