800-813 Series 1/2 in. 232F 125 psi Steam Trap

Part #A811D125  |  Manufacturer Part #C5297-21

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cast Iron for horizontal installation
  • For pressures to 250 psig (17 bar)
  • Capacities to 760 lb/hr (345 kg/hr)
  • The inverted bucket provides efficient condensate drainage of virtually all types of steam-using equipment

Specifications

ASTM Specifications: ASTM A-48

Collection: 800-813 Series

End Connection 1: Screwed NPT

End Connection 2: Screwed NPT

End Connections: Screwed NPT

Maximum Pressure: 125 psi

Maximum Temperature: 232

Valve Body Material: Cast Iron

Valve Disc Material: Stainless Steel

Valve Seat Material: Stainless Steel

Valve Size: 1/2 in