800 psi Rubber Sheet Gasket

You last purchased this on
 

800 psi Rubber Sheet Gasket

This product requires certification to purchase.
You last purchased this on
 

800 psi Rubber Sheet Gasket

  • Fast #
  • Part #A0725062X36
  • Item #5094674
  • Manufacturer Part #0725062X36
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Neoprene is best for resistance to greases and oils
  • Requires Certification

Specifications

Clean Bagged:
No
Color Finish Name:
Black
FM Approved:
No
Fitting Type:
Gasket Sheet
GSA Approved:
No
IAPMO Listed -:
No
Material:
Rubber
Material Type:
Neoprene
NSF Certified:
No
Temperature Range:
-20 to 170 Deg F
Tensile Strength:
800 psi
Thickness:
0.0625 in
UL Listed:
No