3 ft. Cast Iron FNPT x MHT Yard Hydrant

You last purchased this on
 

800SB Series 3 ft. Cast Iron FNPT x MHT Yard Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 

800SB Series 3 ft. Cast Iron FNPT x MHT Yard Hydrant

  • Fast #
  • Part #SI803SB
  • Item #1833439
  • Manufacturer Part #803SB
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Cast iron head and handle
  • Silicon bronze by-pass valve
  • Deluxe frost-proof
  • Made in USA
  • Lead-Free
  • Polyester Powder Coated
  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
800SB Series
Color Finish Category:
Greys
Color Finish Name:
Galvanized
Depth of Trench:
3 ft
End Connection 1:
FPT
End Connection 2:
MGHT
End Connections:
FPT x MGHT
Flow Rate:
34 gpm
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Cast Iron, Stainless Steel
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
120 psi
Type:
SI803SB
Valve Size:
3/4 in
Valve Type:
Frost Proof Yard Hydrant