8121 18 in. 24 ga Steel True Duct Tee Sealed

SHMTTS2418

Fitting Sizes

18 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Collection
8121
Fitting Size 2
18 in
Fitting Size 3
18 in
Gauge
26
Height
16-1/8 in
Width
10 in
With Crimp
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday