814-816 Series 2 in. 450F 125 psi Steam Trap

Part #A815K125  |  Manufacturer Part #D500723

Valve Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: 814-816 Series

Maximum Pressure: 125 psi

Maximum Temperature: 450

Type: JFSN851210OPCR

Valve Body Material: Cast Iron

Valve Disc Material: Stainless Steel

Valve Seat Material: Hardened Steel

Valve Size: 2 in