817 Series 3/4 in. Socket Straight Schedule 80 PVC 45 Degree Elbow

S817007

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM D-1784, ASTM D-1785, ASTM D-2464, ASTM D-2467
Application
Potable Water
Clean Bagged
No
Collection
817 Series
End Connection 2
Socket
End Connections
Socket
FM Approved
No
Fitting Size 2
3/4 in
Fitting Type
Straight
Maximum Pressure
150 psi
Maximum Temperature
73
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Origin
Domestic

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday