8192 kHz Sonde for TW-8800 Digital Line Tracer
Part #FSONDETW6 | Item #4933733 | Manufacturer Part #SONDE-TW6
Call for Pricing
EACH
Brand Model Compatibility:
TW-8800 Digital Line TracerProduct Details
- End cap thread 3/8 in-16 TPI x 3/4 in
- Rugged design
- Long battery life
- Outstanding distance and depth
- Battery life 70 hour
- Operating frequency 81.92 Kilo hertz
- Operating temperature -20 to 60 deg C
Documents
Specifications
Battery Size: AA
Battery Type: Alkaline
Brand Model Compatibility: TW-8800 Digital Line Tracer
Depth: 20 ft
Diameter: 6 in
Height: 6 in
Length: 5-1/2 in
Power Source: Battery
Product Type: Sonde
Range in : 240 in
Type: 8192 kHz Sonde
Weight: 6.4