82 x 32 in. 24 ga Pan (Less Drain)
Part #SHMDP243282ND | Item #4870260 | Manufacturer Part #CA30328224N
Call for Pricing
EACH
Length
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Drain pan with 1 drain plug is 2" high
- Galvanized steel
Documents
Specifications
Depth: 2 in
Gauge: 24
Height: 32 in
Length: 82 in
Material: Galvanized Steel
Width: 32 in