82LF-200 Series 1-1/2 in. Bronze Full Port Solder 600# Ball Valve

Part #A82LF20701  |  Manufacturer Part #82LF20701

$ 243.56 EACH
(Pricing is for 1-1/2 in)

Valve Size

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easily identifiable blue "lead free" hang tag
  • Blow out proof stem
  • Adjustable packing gland
  • Inline repairable
  • Designed, manufactured and 100% tested in the USA

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61-8, ANSI 372]

ASTM Specifications: ASTM B-584 C89836

CSA Certified: CSA B51

Collection: 82LF-200 Series

End Connection 1: Solder

End Connection 2: Solder

End Connections: Solder

FM Approved: No

IAPMO Listed: No

ISO Specifications: ISO 9001-2008

Lead Law Compliant: Yes

Length: 5-1/4 in

MSS Specifications: MSS SP-110

Material: Bronze

Maximum Pressure: 600 psi

Maximum Temperature: 400

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61-8]

Pressure Class: 600#

UL Listed: No

Valve Body Style: 3 piece

Valve Bonnet Type: Welded

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: RPTFE

Valve Size: 1-1/2 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve