3/8 x 1/4 in. Spigot x FPT Schedule 80 PVC Bushing

You last purchased this on
 

838 Series 3/8 x 1/4 in. Spigot x FPT Schedule 80 PVC Bushing

This product requires certification to purchase.
You last purchased this on
 

838 Series 3/8 x 1/4 in. Spigot x FPT Schedule 80 PVC Bushing

  • Fast #
  • Part #S838052
  • Item #397998
  • Manufacturer Part #838-052
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.5, ANSI 61 Annex G
ASTM:
ASTM C-177, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM D-1784, ASTM D-1785, ASTM D-2467, ASTM D-2863
Clean Bagged:
No
Collection:
838 Series
Color Finish Name:
Grey
End Connection 1:
Spigot
End Connection 2:
FIPT
End Connections:
Spigot x FIPT
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
1/4 in
Fitting Sizes:
3/8 in x 1/4 in
Fitting Type:
Reducing, Flush
Length:
31/32 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
25
Schedule Class:
80