838 Series Spigot x FIPT Reducing Schedule 80 PVC Bushing

S8382

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61 Annex G, ANSI B16.5
ASTM Specifications
ASTM D-1784, ASTM D-2467
Application
Potable Water
Clean Bagged
No
Collection
838 Series
Color Finish
Grey
End Connection 1
Spigot
End Connection 2
FIPT
End Connections
Spigot x FIPT
FM Approved
No
Fitting Size 1
2-1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
2-1/2 in x 3/4 in
Fitting Type
Reducing
Length
2-7/16 in
Material
Plastic
Material Type
PVC
Maximum Pressure
25 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Origin
Domestic
Schedule Class
80

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday