3 x 2-1/2 in. MPT x FPT Schedule 80 CPVC Bushing
839 Series 3 x 2-1/2 in. MPT x FPT Schedule 80 CPVC Bushing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ANSI:
- ANSI B16.5
- ASTM:
- ASTM D-1784, ASTM F-439
- Clean Bagged:
- No
- Collection:
- 839 Series
- Color Finish Name:
- Grey
- End Connection 1:
- MIPT
- End Connection 2:
- FIPT
- End Connections:
- MIPT x FIPT
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 3 in x 2-1/2 in
- Fitting Type:
- Reducing
- Length:
- 1-15/16 in
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 25 psi
- Schedule Class:
- 80
- Type:
- S839339C