84 x 6 in. Galvanized Threaded Carbon Steel Pipe

Part #GNU84  |  Manufacturer Part #330225400

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 6 in

    Part #GNU84Mfr. Part #330225400

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • 150 psi @72°F
  • 150 psi @366°F for steam

Specifications

ASME Specifications: ASME B1.20.1

End Connection 1: Threaded

Length: 84 in

Material: Carbon Steel

Pipe Tubing Size: 6 in

Schedule Class: 40S