21 W 4 Light Integrated LED Track Lighting in Brushed Nickel
DF Pro Plus 21 W 4 Light Integrated LED Track Lighting in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Energy Star certified for qualifying utility rebates
- Limited three year warranty
- Maintenance: free operating life of 11 years, at 12 hours per day
Documents
Specifications
- Ballast Type:
- Dimmable
- Collection:
- DF Pro Plus
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Rendering Index:
- 80
- Color Temperature:
- 2700
- Depth:
- 4-9/10 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- Frosted
- Green Product:
- Yes, Energy Star
- Height:
- 7-1/16 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Modern
- Lumens:
- 1900
- Material:
- Glass
- Number Of Hours:
- 50000 h
- Number of Lights:
- 4
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 160 W
- Watts:
- 21 W
- Weight:
- 4.6 lb
- Width:
- 29-3/4 in