85-Sheet 11 in. 2-Ply Roll Towel in White (Case of 30)

W122085

Length

11 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 84 sheets per roll; 30 rolls per case
  • Embossed
  • Perforated
  • Size: 11" x 8.8"
  • Two-ply

SPECIFICATIONS

Color Finish
White
Length
11 in
Width
8-4/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday