87A-200 Series 1 in. CF8M Stainless Steel Full Port Flanged 150# Ball Valve

Part #A87A20501  |  Item #1281862  |  Manufacturer Part #87A20501

$ 470.91 EACH
(Pricing is for 1 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Application industrial
  • Lead-Free
  • Made in USA

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI Z21.15, ANSI 61-G]

API Specifications: API 608

ASME Specifications: [ASME B16.10, ASME B16.33, ASME B16.34, ASME B16.38, ASME B31.1, ASME B31.3, ASME B31.8]

ASTM Specifications: [ASTM A-193, ASTM A-194, ASTM A-276, ASTM A-351]

AWWA Specifications: AWWA A-351

Collection: 87A-200 Series

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Handle Material: Stainless Steel

IAPMO Listed: No

ISO Specifications: ISO 10497-2010

Lead Law Compliant: Yes

Length: 5 in

MSS Specifications: [MSS SP-25, MSS SP-61, MSS SP-72]

Material Type: CF8M

Maximum Pressure: 150 psi

Maximum Temperature: 500

NSF Certified: Yes

NSF Specifications: [NSF 61G, NSF 372]

Pressure Class: 150#

Recommended Valve Application: [Gas, Liquid]

UL Listed: UL 125

Valve Body Material: Stainless Steel

Valve Body Style: Flanged

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: RPTFE

Valve Size: 1 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve