8X4 S40 PVC SLIP SDL

Part #S463582  |  Item #1795147  |  Manufacturer Part #463-582

Type:

S463582
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: [ASTM C-177, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM D-1784, ASTM D-2466, ASTM D-2863]

Color Finish: White

End Connection 1: IPS

End Connections: IPS

Fits Pipe Size: 8 in

Fitting Type: Reducing

Height: 5-9/16 in

Length: 11-15/16 in

Material: Plastic

Material Type: PVC

Maximum Temperature: 140

NSF Certified: Yes

Schedule Class: 40

Tap Size: 4 in

Type: S463582