8X4 WALL REG FRM
8X4 WALL REG FRM
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Length:
- 4 in
- Material:
- Steel
- Type:
- A775B103295
- Width:
- 8 in