8X4X4 641 R4 INSL REG BX W/FLG

Part #SHMFIBR5XPPP  |  Manufacturer Part #641844

Type:

E078TB03LED
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 4 in

Duct Size: 8 in x 4 in x 4 in

Length: 8 in

Material: Steel

Type: E078TB03LED

Width: 4 in