9-1/2 ft. x 12 in. Flanged Protecto P-401 Lined Ductile Iron Pipe

You last purchased this on
 

9-1/2 ft. x 12 in. Flanged Protecto P-401 Lined Ductile Iron Pipe

This product requires certification to purchase.
You last purchased this on
 

9-1/2 ft. x 12 in. Flanged Protecto P-401 Lined Ductile Iron Pipe

  • Fast #
  • Part #DFFPP412Y6
  • Item #7227119
  • Manufacturer Part #120906FFP4-12DFU
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Bituminous Tar
Ductile Iron Pipe Type:
Ductile Iron Flanged Pipe
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Length:
9-1/2 ft
Material:
Ductile Iron
NSF Certified:
No
Origin:
Domestic
Pipe Lining:
Protecto P-401
PipeTubing Size:
12 in
UL Listed:
No