9-1/2 in. Plastic Polished Chrome Cleanout
9-1/2 in. Plastic Polished Chrome Cleanout
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Plastic flat cleanout cover Includes 2 1/2" Wood screw
Specifications
- Adjustable:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Cover Color Finish:
- Polished Chrome
- Depth:
- 10 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Fits Pipe Size:
- 9-1/2 in
- Height:
- 1 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Plug Included:
- No
- Product Type:
- Cleanout Cover, Screw
- Width:
- 11 in