9-1/2 in. Trigger Spray Bottle
9-1/2 in. Trigger Spray Bottle
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Handles a wide variety of chemicals
Specifications
- Brand Model Compatibility:
- Lagasse Sweet 32 oz Plastic Bottle
- Length:
- 9-1/2 in
- Material:
- Plastic
- Product Type:
- Spray Bottle