9-1/2 x 9-1/2 in. Beverage Napkin in White (Case of 8)
9-1/2 x 9-1/2 in. Beverage Napkin in White (Case of 8)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- BPI® Certified as Compostable. Product is compostable in commercial composting facilities. Such facilities may not exist in your area. BPI® is a trademark of the Biodegradable Products Institute. www.bpiworld.org
- Affordable Quality: One-at-a-time dispensing helps prevent waste.
- Low-cost napkin is ideal when cost-control and protection against moisture is key
- Works with Pacific Blue Ultra™ Automated Dispensers 5959 and Mechanical Dispensers 59589. Also available in natural.
- Contains at least 4% Post-Consumer Recycled Fiber. Meets or Exceeds EPA Comprehensive Procurement Guidelines.
Specifications
- Application:
- Commercial
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 8-63/100 in
- Length:
- 19-1/2 in
- Package Quantity:
- Case of 8
- Weight:
- 11.060 lb
- Width:
- 10-1/4 in