9-1/4 x 9-1/4 x 9-1/2 in. Printed Corrugated Box with 32ECT and 1 Color/1 Panel
9-1/4 x 9-1/4 x 9-1/2 in. Printed Corrugated Box with 32ECT and 1 Color/1 Panel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Edge Crush Test: 32
Specifications
- Corrugated Strength:
- 32 ECT
- Corrugated Wall Type:
- Single Wall
- Height:
- 9-1/2 in
- Length:
- 9-1/4 in
- Product Type:
- Box
- UL Listed:
- No
- Width:
- 9-1/4 in