9-3/4 x 3-1/3 x 5 in. 30 lbs. Paper Grocery Bag in Brown

Part #BAGGK4500  |  Manufacturer Part #BAG GK4-500

Color/Finish:
Brown

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features gussets and self-opening thumb notches
  • Certified SFI and Cedar Grove

Specifications

Capacity: 30 lbs

Color Finish: Brown

Height: 9-3/4 in

Length: 3-1/3 in

Material: Paper

Width: 5 in