9 in. 26 ga Galvanized Adjustable 90 Degree Elbow

You last purchased this on
 
Greenseam Industries

9 in. 26 ga Galvanized Adjustable 90 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Greenseam Industries

9 in. 26 ga Galvanized Adjustable 90 Degree Elbow

  • Fast #
  • Part #GAE990GA26
  • Item #2153457
  • Manufacturer Part #AE990GA26
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Elbows are available with both ends crimped as an option
  • All fittings are available with blue or yellow union label
  • Elbows come standard with one end crimped
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653
Coating:
Galvanized
Diameter:
9 in
Elbow Degree:
90 DD
Fitting Size 1:
9 in
Fitting Size 2:
9 in
Fitting Sizes:
9 in
Fitting Type:
Straight, Elbow
Material:
Carbon Steel
Origin:
Global
UL Listed:
No