9 in. Black Square Grate for Catch Basin Series

You last purchased this on
 
NDS

9 in. Black Square Grate for Catch Basin Series

This product requires certification to purchase.
Brand image
You last purchased this on
 
NDS

9 in. Black Square Grate for Catch Basin Series

  • Fast #
  • Part #N980
  • Item #496176
  • Manufacturer Part #980
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Grate opening 7/16 in
  • Use with 9 in x 9 in catch basin
  • Open surface area 37.49 sq in
  • Made in USA
  • ADA compliant
  • Load rating class A
  • Requires Certification

Documents

Recommended Accessories


Specifications

Application:
Lawns, Landscaping, Patios
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
1-1/8 in
Drain Base Height:
1-1/8 in
Drain Component Type:
Grate
Flow Rate:
114.69 gpm
Grate Color Finish:
Black
Grate Shape:
Square
Height:
1-1/8 in
Length:
9 in
Material:
Plastic
Material Type:
HDPE
Number of Pieces:
1 Piece
Product Type:
Grate, Square, Flat
Waterworks Application:
Water
Weight:
1.50 lb
Width:
9 in