9 in. Galvanized Steel Duct Cap in Round Duct
Part #SHMCHC26Y | Item #4042259 | Manufacturer Part #5546.09-26
Call for Pricing
EACH
Diameter
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
Diameter: 9 in
Duct Shape: Round
Gauge: 26
Material: Galvanized Steel