9 in. Galvanized Steel Duct Cap in Round Duct
Part #SHMECNCY | Item #3080936 | Manufacturer Part #RX2109
Call for Pricing
EACH
Diameter
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Round end cap, not crimped
- Galvanized steel, riveted and rolled construction
- Manufacturer may vary based on your location
Documents
Specifications
Diameter: 9 in
Duct Shape: Round
Gauge: 26
Height: 2 in
Material: Galvanized Steel