9 in. Galvanized Steel Starting Collar in Round Duct

You last purchased this on
 

9 in. Galvanized Steel Starting Collar in Round Duct

This product requires certification to purchase.
You last purchased this on
 

9 in. Galvanized Steel Starting Collar in Round Duct

  • Fast #
  • Part #SHMCDBDY
  • Item #3687568
  • Manufacturer Part #DX3809
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Galvanized steel, riveted construction
  • Long tabbed ends for ease of use
  • Ductboard collar with damper
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
9 in
Gauge (metal):
26 ga
Height:
6 in
Material:
Steel
R value:
R4
Vent Duct Shape:
Round