9 in. Galvanized Steel Starting Collar in Round Duct

Part #SHMCLRY  |  Manufacturer Part #RX12T09

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Long start collar
  • Galvanized steel, riveted construction

Documents

Specifications

Diameter: 9 in

Duct Shape: Round

Gauge: 26

Length: 6 in

Material: Galvanized Steel